Premium Top Grain Cowhide Leather Drivers Glove, Keystone Thumb and Water Resistant
- Mfr # 25065
- Zoro # G524200716
product price:Â
$
40.35
/pr
Sold in multiples of 6Â prs for
$242.10
Key Features
Application
General Applications Construction Applications Roofing Farming Utility Work Roping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25065
- Zoro #
- G524200716
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Application
- General Applications Construction Applications Roofing Farming Utility Work Roping
- Color
- Gold
Description
Patented Kontour design glove conforms to the natural shape of the human hand and provides proper finger alignment, Kontour thumb design moves the pesky seam away from the contact/wear area, Durable, supple genuine grain leather palm, Reinforced palm & index area for added durability, Snap button closure to limit debris entry, Unique pull-strap & elastic back combo - Can't use the pull-strap, just cut it off, Complimentary 3in carabiner for keeping gloves together when not being used
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.