Shop CAIMAN
See all product information
Create Account
Superior Pig Grain MIG/Stick Welder's Glove with FR Cotton Fleece Lining and Heat Shield
- Mfr # 1812-5
- Zoro # G324207137
product price:Â
$
54.65
/pr
Sold in multiples of 6Â prs for
$327.90
Key Features
Glove Size
L
Palm Material
Cotton Fleece
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1812-5
- Zoro #
- G324207137
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Palm Material
- Cotton Fleece
- Color
- Gold
Description
Patented double stitched palm padding with reinforced wear-patch, Insulated with FR (flame resistant) cotton fleece in sock lining, Back of left hand has an extra-large double Heat Shield to protect from heavy sparks and heat, Patches, padding and reinforcements for comfort & protection, Sewn with Kevlar thread, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Pulse protector for added safety, Complimentary 3" carabiner for keeping gloves together when not being used
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.