TIG Welding Gloves, Premium Goat Grain, Padded Palm, Gauntlet Cuff, L, 1 Pair
Mfr # 1540-5
Zoro # G2152046
product price: $21.49
/prKey Features
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1540-5
Zoro #
G2152046
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Cuff Length
4 in
Glove Length
12-1/2"
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gathered, Glove Size L, Hand Left and Right, Color White, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.