Zoro Homepage

Welding Jacket, Cotton, 9 oz, 32 in Length, Hook-and-Loop Closure, 1 Pockets, Navy, L

  • Mfr # 3000-5

  • Zoro # G2148494


product price: $32.29
/ea

Key Features

Material
Cotton
Closure Type
Hook-and-Loop
Heat Protection Type
Flame-Resistance, Welding
Standards
NFPA 2112
Features
and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-5
Zoro #
G2148494
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
32 in
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Maximum Chest Size
46 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Hook-and-Loop
Heat Protection Type
Flame-Resistance, Welding
Standards
NFPA 2112
Features
and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets
Color
Navy
Fabric Weight
9 oz
Total Number of Pockets
1
Cuff Styles
Adjustable with (2) Buttons
Collar Style
Stand-Up
Number of Outside Pockets
1
Number of Inside Pockets
1

Description

Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.