Zoro Homepage

Welding Jacket, Cotton, 9 oz, 32 in Length, Hook-and-Loop Closure, 1 Pockets, Navy, XL

  • Mfr # 3000-6

  • Zoro # G2148519


product price: $32.29
/ea

Key Features

Material
Cotton
Closure Type
Hook-and-Loop
Heat Protection Type
Flame-Resistance, Welding
Standards
NFPA 2112
Features
and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-6
Zoro #
G2148519
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
32 in
Fits Chest Size
48 in to 50 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in

Details

Item
Welding Jacket
Material
Cotton
Closure Type
Hook-and-Loop
Heat Protection Type
Flame-Resistance, Welding
Standards
NFPA 2112
Features
and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets
Color
Navy
Fabric Weight
9 oz
Total Number of Pockets
1
Cuff Styles
Adjustable with (2) Buttons
Collar Style
Stand-Up
Number of Inside Pockets
1
Number of Outside Pockets
1

Description

Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.