Zoro Homepage

Breakroom Table and Chair Set

  • Mfr # TB36RNDNW44GY

  • Zoro # G115705484


product price: $809.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Support Attachment
Hardware
Tabletop Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB36RNDNW44GY
Zoro #
G115705484
UPC #
192357275443
Country of Origin
China

Dimensions

Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Overall Diameter
36 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Support Attachment
Hardware
Product Type
Cafe/Breakroom Table
Rolling
Not Rolling
Number of Feet
4
Assembly
Unassembled
Tabletop Shape
Circle
Edge Shape
T-Mold
Support Style
Column
Weight Capacity
400 lb
Foot Type
Glides
Table Weight
93 lb
Features
Scratch, Stain and Scald Resistant
Includes Handle
Handle Included
Edge Color
Black
Tabletop Surface Material
Laminate
Tabletop Structural Material
Laminate
Standards
BIFMA Certified

Description

Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.