Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakroom Table and Chair Set

  • Mfr # TB4242NO44GY

  • Zoro # G415705450


product price: $839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Number of Feet
4
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242NO44GY
Zoro #
G415705450
UPC #
192357273951
Country of Origin
China

Dimensions

Overall Depth
42 in
Overall Height - Maximum
29 in
Overall Width
42 in
Tabletop Thickness
1 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Number of Feet
4
Assembly
Unassembled
Table Weight
109 lb
Rolling
Not Rolling
Features
Scratch, Stain and Scald Resistant
Weight Capacity
400 lb
Foot Type
Glides
Edge Color
Black
Support Attachment
Hardware
Includes Handle
Handle Included
Edge Shape
T-Mold
Tabletop Shape
Square
Tabletop Surface Material
Laminate
Support Style
Column
Product Type
Cafe/Breakroom Table
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.