Zoro Homepage

Breakroom Table and Chair Set

  • Mfr # TB42RNDNO44GY

  • Zoro # G115705491


product price: $839.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Tabletop Shape
Circle
Edge Shape
T-Mold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB42RNDNO44GY
Zoro #
G115705491
UPC #
192357275474
Country of Origin
China

Dimensions

Tabletop Thickness
1 in
Overall Diameter
42 in
Overall Height - Maximum
29 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Tabletop Shape
Circle
Edge Shape
T-Mold
Support Attachment
Hardware
Rolling
Not Rolling
Product Type
Cafe/Breakroom Table
Table Weight
102 lb
Number of Feet
4
Edge Color
Black
Includes Handle
Handle Included
Foot Type
Glides
Support Style
Column
Features
Scratch, Stain and Scald Resistant
Tabletop Surface Material
Laminate
Weight Capacity
400 lb
Assembly
Unassembled
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.