Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakroom Table and Chair Set

  • Mfr # TB4848NO44BE

  • Zoro # G015705485


product price: $919.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Overall Width
48 in
Weight Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4848NO44BE
Zoro #
G015705485
UPC #
192357273999
Country of Origin
China

Dimensions

Overall Width
48 in
Tabletop Thickness
1 in
Overall Height - Maximum
29 in
Overall Depth
48 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Weight Capacity
400 lb
Tabletop Surface Material
Laminate
Support Attachment
Hardware
Tabletop Shape
Square
Edge Shape
T-Mold
Edge Color
Black
Table Weight
132 lb
Product Type
Cafe/Breakroom Table
Rolling
Not Rolling
Includes Handle
Handle Included
Assembly
Unassembled
Features
Scratch, Stain and Scald Resistant
Foot Type
Glides
Number of Feet
4
Support Style
Column
Tabletop Structural Material
Laminate
Standards
BIFMA Certified

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.