Zoro Homepage

Breakroom Table and Chair Set

  • Mfr # TB4848NW44GY

  • Zoro # G515705473


product price: $919.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Features
Scratch, Stain and Scald Resistant
Tabletop Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4848NW44GY
Zoro #
G515705473
UPC #
192357274040
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height - Maximum
29 in
Tabletop Thickness
1 in
Overall Height - Minimum
29 in

Description

Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.