Zoro Homepage

Breakroom Table and Chair Set

  • Mfr # TB48RNDNO44BK

  • Zoro # G815705494


product price: $919.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Metal
Includes Handle
Handle Included
Tabletop Surface Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB48RNDNO44BK
Zoro #
G815705494
UPC #
192357275528
Country of Origin
China

Dimensions

Tabletop Thickness
1 in
Overall Diameter
48 in
Overall Height - Maximum
29 in
Overall Height - Minimum
29 in

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.