Breakroom Table and Chair Set

  • Mfr # TB48RNDNW44BE
  • Zoro # G315705468
product price: 
$
919.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Tabletop Thickness
1 in
Tabletop Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB48RNDNW44BE
Zoro #
G315705468
UPC #
192357275542
Country of Origin
China

Dimensions

Tabletop Thickness
1 in
Overall Diameter
48 in
Overall Height - Maximum
29 in
Overall Height - Minimum
29 in
Fits Chest Size
Scratch, Stain and Scald Resistant

Details

Item
Cafe/Breakroom Table
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Tabletop Shape
Circle
Edge Color
Black
Rolling
Not Rolling
Includes Handle
Handle Included
Table Weight
120 lb
Product Type
Cafe/Breakroom Table
Edge Shape
T-Mold
Number of Feet
4
Foot Type
Glides
Support Attachment
Hardware
Tabletop Surface Material
Laminate
Support Style
Column
Features
Scratch, Stain and Scald Resistant
Assembly
Unassembled
Weight Capacity
400 lb
Tabletop Structural Material
Laminate
Standards
BIFMA Certified

Description

Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews