Cain Cafe Table, 36 W, 36 L, 42 H, Wood, Metal Top, Cherry

  • Mfr # TCB36RNDCH

  • Zoro # G0427898


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
36
Length
36
Height
42
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB36RNDCH
Zoro #
G0427898
UPC #
843532013168
Country of Origin
China

Dimensions

Width
36
Length
36
Height
42
Depth
36"

Details

Item
Tables > Breakroom Tables > Cain Café Tables
Shape
Round
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Steel
Finish
Wood|Metal
Color
Cherry
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Cafe Table

Description

Cain,36 In.,Round Cafe Table,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.