Zoro Homepage

Cain Cafe Table & Chair Set, 36 W, 36 L, 42 H, Maple

  • Mfr # TCB3636PL4495BK

  • Zoro # G0428570


product price: $559.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
36
Length
36
Height
42
Tabletop Material
Wood|Metal|Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB3636PL4495BK
Zoro #
G0428570
UPC #
843532045596
Country of Origin
China

Dimensions

Width
36
Length
36
Height
42
Depth
36"; 26"
Size
36"

Details

Item
Tables > Breakroom Tables > Cain Café Table & Chair Sets
Shape
Square
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Maple
Frame Material
Steel
Finish
Wood|Metal|Polypropylene
Color
Maple; Black
Includes
(1) Cafe Table; (2) Zeng Stools
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Series
Cain
Weight Capacity
400 lb. (Chair)
Chair Color
Black
Type
Cafe Table

Description

Cain,36 In.,Square Cafe Table,2 Zeng Stools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.