Cain Cafe Tables, 30 W, 30 L, 42 H, Wood, Metal Top, Mahogany
- Mfr # TCB30RNDMH
- Zoro # G0426330
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30
Length
30
Height
42
Tabletop Material
Wood|Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCB30RNDMH
- Zoro #
- G0426330
- UPC #
- 843532013069
- Country of Origin
- China
Dimensions
- Width
- 30
- Length
- 30
- Height
- 42
- Depth
- 30"
Details
- Item
- Tables > Breakroom Tables > Cain Café Tables
- Shape
- Round
- Tabletop Material
- Wood|Metal
- Tabletop Color
- Mahogany
- Frame Material
- Steel
- Finish
- Wood|Metal
- Color
- Mahogany
- Material
- Thermal Fused Melamine Laminate (Table Top)
- Type
- Cafe Table
Description
Cain,30 In.,Round Cafe Table,Mahogany
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.