
Cain Round Table & Chair Set, Wood, Metal, Polypropylene Top, Grey
Mfr # TB42RNDGY44GY
Zoro # G2791719
product price:Â $698.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal|Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB42RNDGY44GY
Zoro #
G2791719
UPC #
843532075654
Country of Origin
China
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
Tables > Breakroom Tables > Cain Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Grey
Frame Material
Steel
Finish
Wood|Metal|Polypropylene
Type
Breakroom Table
Color
Gray; Gray
Includes
(1) Breakroom Table; (4) Zeng Chairs
Series
Cain
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Chair Color
Grey
Description
Cain,42 In.,Rnd Breakroom Table,4 Zeng Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.