Zoro Homepage

Cain Square & Round Tables, Wood, Metal Top, Cherry

  • Mfr # TB3636CH

  • Zoro # G0428500


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36
Length
36
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3636CH
Zoro #
G0428500
UPC #
843532033678
Country of Origin
China

Dimensions

Width
36
Length
36
Height
29
Depth
36"
Size
36"

Details

Item
Tables > Breakroom Tables > Cain Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Steel
Finish
Wood|Metal
Series
Cain
Color
Cherry
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Table Base Color
Cherry

Description

Cain,36 In.,Square Breakroom Table,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.