Cain Training Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Maple

  • Mfr # MTRCT4224PL

  • Zoro # G2791770


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
42
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT4224PL
Zoro #
G2791770
UPC #
843532033135
Country of Origin
China

Dimensions

Width
42
Length
24
Height
29
Depth
24"
Size
42" x 24"

Details

Item
Tables > Training Tables > Cain Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Frame Material
Steel
Finish
Wood|Metal
Color
Maple
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)

Description

Cain,42 In.x24 In.,Training Table,Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.