Cain Training Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Grey

  • Mfr # MTRCT6024GY

  • Zoro # G2792802


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
60
Length
24
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTRCT6024GY
Zoro #
G2792802
UPC #
843532014271
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Depth
24"
Size
60" x 24"

Details

Item
Tables > Training Tables > Cain Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Frame Material
Steel
Finish
Wood|Metal
Type
Training Table
Color
Gray
Material
Thermal Fused Melamine Laminate (Table Top)
Series
Cain

Description

Cain,60 In.x24 In.,Training Table,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.