Zoro Homepage

Rectangle Cain Cafe Training Tables, 48 W, 24 L, 42 H, Wood, Metal Top, Maple

  • Mfr # MCTRCT4824PL

  • Zoro # G0296727


original price: $270.99
12% off
new price: $235.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
48
Length
24
Height
42
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCTRCT4824PL
Zoro #
G0296727
UPC #
843532028452
Country of Origin
China

Dimensions

Width
48
Length
24
Height
42
Depth
24"
Size
48" x 24"

Details

Item
Cain Cafe Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Frame Material
Steel
Finish
Wood|Metal
Type
Cafe Training Table
Color
Maple
Material
Thermal Fused Melamine Laminate (Table Top)
Surface Material
Laminate

Description

Cafe Training Table,Cain 48 In.x24 In., Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.