Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Cain Cafe Training Tables, 66 W, 24 L, 42 H, Wood, Metal Top, Cherry

  • Mfr # MCTRCT6624CH

  • Zoro # G0296952


product price: $362.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
66
Length
24
Height
42
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCTRCT6624CH
Zoro #
G0296952
UPC #
843532028285
Country of Origin
China

Dimensions

Width
66
Length
24
Height
42
Depth
24"
Size
66" x 24"

Details

Item
Cain Cafe Training Tables
Shape
Rectangle
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Steel
Finish
Wood|Metal
Color
Cherry
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Cafe Training Table
Surface Material
Laminate

Description

Cafe Training Table,Cain 66 In.x24 In.,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.