
Rectangle Training Table, 48" W, 29" H, Mocha Walnut (Discontinued)
- Mfr # MTRCT4824MW
- Zoro # G0431127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTRCT4824MW
Zoro #
G0431127
UPC #
843532014363
Country of Origin
China
Dimensions
Width
48"
Height
29"
Depth
24"
Details
Item
Training Table
Shape
Rectangle
Tabletop Color
Mocha Walnut
Frame Material
Steel
Color
Mocha Walnut
Type
Training Table
Material
Thermal Fused Melamine Laminate (Table Top)
Description
Cain,48 In.x24 In.,Training Table,Mocha Walnut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.