Zoro Homepage

Round Cafe Table, 30"; 24" W, 42"; 43" H, Maple

  • Mfr # TCB30RNDPL4495BK

  • Zoro # G0426288


product price: $509.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
30"; 24"
Height
42"; 43"
Tabletop Color
Maple
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB30RNDPL4495BK
Zoro #
G0426288
UPC #
843532045480
Country of Origin
China

Dimensions

Width
30"; 24"
Height
42"; 43"
Depth
30"; 26"
Size
30"

Details

Item
Cafe Table
Shape
Round
Tabletop Color
Maple
Frame Material
Steel
Includes
(1) Cafe Table; (2) Zeng Stools
Material
Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Color
Maple; Black
Type
Cafe Table
Series
Cain
Chair Color
Black

Description

Cain,30 In.,Round Cafe Table,2 Zeng Stools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.