Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Tables > Breakroom Tables > Cain Square & Round Tables, Wood, Metal Top, Cherry

  • Mfr # TB4242CH

  • Zoro # G0429480


product price: $346.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB4242CH
Zoro #
G0429480
UPC #
843532012925
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Depth
42"

Details

Item
Tables > Breakroom Tables > Cain Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Cherry
Frame Material
Steel
Finish
Wood|Metal
Type
Breakroom Table
Material
Thermal Fused Melamine Laminate (Table Top)
Series
Cain
Color
Cherry

Description

Cain,42 In.,Square Breakroom Table,Cherry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.