
Square Tables > Breakroom Tables > Cain Square & Round Tables, Wood, Metal Top, Grey
Mfr # TB4848GY
Zoro # G2792507
product price:Â $363.99
/eaKey Features
Shape
Square
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB4848GY
Zoro #
G2792507
UPC #
843532033746
Country of Origin
China
Dimensions
Width
48
Length
48
Height
29
Depth
48"
Details
Item
Tables > Breakroom Tables > Cain Square & Round Tables
Shape
Square
Tabletop Material
Wood|Metal
Tabletop Color
Grey
Frame Material
Steel
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Gray
Type
Breakroom Table
Description
Cain,48 In.,Square Breakroom Table,Gray
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.