Fire Helmet, Fiberglass, Ratchet, Black, Fits Hat Size 6-3/8 to 8-3/8 , Modern
Mfr # 660CFSB
Zoro # G7265194
product price:Â $521.99
/ea
Free Shipping & Returns
Key Features
Suspension
Ratchet
Shell Material
Fiberglass
Fits Hat Size
6-3/8 to 8-3/8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Faceshield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
660CFSB
Zoro #
G7265194
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-3/8 to 8-3/8
Details
Item
Fire Helmet
Suspension
Ratchet
Shell Material
Fiberglass
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Black
Includes
Faceshield
Standards
NFPA 1971-2000
Style
Modern
Description
Fire Helmet, Modern, Black, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Faceshield, Standards NFPA 1971-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.