Fire Helmet, Fiberglass, Ratchet, White, Fits Hat Size 6-3/8 to 8-3/8 , Modern

  • Mfr # 660CFSW

  • Zoro # G7265185


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Suspension
Ratchet
Shell Material
Fiberglass
Fits Hat Size
6-3/8 to 8-3/8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Faceshield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660CFSW
Zoro #
G7265185
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-3/8 to 8-3/8

Details

Item
Fire Helmet
Suspension
Ratchet
Shell Material
Fiberglass
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
White
Includes
Faceshield
Standards
NFPA 1971-2000
Style
Modern

Description

Fire Helmet, Modern, White, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Faceshield, Standards NFPA 1971-2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.