Zoro Homepage
This item is Discontinued.
Cal Lighting Cal Lighting CP-958-BS Low-Voltage Mini-Canopy - Brushed Steel CP-958-BS

Cal Lighting CP-958-BS Low-Voltage Mini-Canopy - Brushed Steel (Discontinued)

  • Mfr # CP-958-BS
  • Zoro # G504033808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-958-BS
Zoro #
G504033808
UPC #
20193035962
Country of Origin
China

Description

Light Canopies are lamp parts used to cover ceiling boxes. They can also be used as backplates for wall sconces. On occasion, by drilling side holes they can be used to hang glass with bead chain.

Features
  • Type - Mini Canopy
  • Finish - Brushed Steel
  • Wattage - 50W Max
  • Voltage - 12V
  • Diameter - 2.12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.