986-12 Rectangular Ice Tray 40"W x 22"D x 3"H
- Mfr # 986-12
- Zoro # G605989295
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
24 in
Height
43 in
Weight
32 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 986-12
- Zoro #
- G605989295
- UPC #
- 688640115294
- Country of Origin
- Mexico
- Item
- Rectangular Ice Tray
- Weight
- 32 lbs
Dimensions
- Width
- 5 in
- Length
- 24 in
- Height
- 43 in
Description
Showcase your top of the line items with this ice display tray. Made of clear acrylic, this display is unique and modern and will complement any decor and enhance any food presentation. Product features: bpa free, includes: tray, pair of brackets, and drain kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.