Shop CAL-MIL
See all product information
Create Account
Curved Top Bin 12-1/2"W x 12-1/2"D x 12-1/2"H
- Mfr # 945
- Zoro # G005830456
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless
Width
12-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945
- Zoro #
- G005830456
- UPC #
- 688640103017
- Country of Origin
- Mexico
- Color
- Stainless
- Item
- Curved Top Bin
Dimensions
- Width
- 12-1/2 in
Description
Showcase your baked goods and freshly made breads with this unique and modern food bin. It features a rounded front lid with a stainless knob for easy accessibility. This item is great for displaying and serving your delicious treats to your guests and customers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.