Shop CAL-ROYAL
See all product information
Create Account
Door Closer, Gray, Cast Aluminum
- Mfr # 750-ALUM
- Zoro # G412471488
product price:Â
$
89.89
/ea
Key Features
Spring Size - Maximum
5
Hand Orientation
Non-Handed
Product Type
Overhead Door Closer
Material
Cast Aluminum
Series
700 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750-ALUM
- Zoro #
- G412471488
- UPC #
- -
- Country of Origin
- China
Dimensions
- Spring Size - Maximum
- 5
- Height Between Mounting Holes
- 3/4 in
- Housing Depth
- 2 7/8 in
- Length Between Mounting Holes
- 9 1/16 in
- Housing Height
- 1 3/4 in
- Housing Length
- 9 3/4 in
Details
- Item
- Door Closer
- Hand Orientation
- Non-Handed
- Product Type
- Overhead Door Closer
- Material
- Cast Aluminum
- Series
- 700 Series
- Performance Grade
- 1
- Closer Cycles
- 2,000,000
- Door Opening - Maximum
- 180 Degrees
- Closer Type
- Non-Hold Open
- Spring Type
- Fixed
- Color
- Gray
- Interior/Exterior Use
- Interior/Exterior
- ANSI/BHMA Finish
- Aluminum
- Shell Material
- Cast Aluminum
- Wire Color
- Gray
Description
Door Closer, Hydraulic, Closer Type Non-Hold Open, Non-Handed, ADA Compliant Not Applicable, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.