Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # BA04-32D
- Zoro # G609481269
product price:Â
$
92.79
/ea
Key Features
Door Thickness - Minimum
1 3/8 in
Lockset Type
Mechanical
Standards
ANSI A156.2, UBC 7-2-1997, UL Listed, UL10C
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA04-32D
- Zoro #
- G609481269
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 1/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Fits Chest Size
- Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty
- Strike Plate Height
- 4 7/8 in
Description
BA Design Communicating Knob Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.