Shop CAL-ROYAL

Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # BA05-32D
  • Zoro # G809481038

product price: 
$
57.69
/ea

Key Features

Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Door Thickness - Maximum
1 3/4 in
Backset
2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA05-32D
Zoro #
G809481038
UPC #
-
Country of Origin
China
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Visual Indicator Message
No Message
Backset
2 3/4 in
Item
Door Knob Lockset
Includes Core
Core Included
Number of Pins
6
Standards
ANSI A156.2, UBC 7-2-1997, UL Listed, UL10C
Application
Commercial, Residential
Lockset Function
Storeroom
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Rose
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Knob
Strike Type
ASA, Square Corner
Keyway Type
Schlage C
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
2
Lockset Function ANSI Code
F86
UL Fire Rating
UL10C
Fire Rating
3 hr
Features
Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Fits Chest Size
Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty

Description

BA Design Storeroom Knob Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.