Shop CAL-ROYAL

Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # BA09-32D
  • Zoro # G309480937

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Strike Plate Width
1 1/4 in
Number of Pins
6
Application
Commercial, Residential
Strike Plate Height
4 7/8 in
Lockset Style
Rose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA09-32D
Zoro #
G309480937
UPC #
-
Country of Origin
China
Number of Pins
6
Application
Commercial, Residential
Lockset Style
Rose
Item
Door Knob Lockset
ANSI Grade
2
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Standards
ANSI A156.2, UBC 7-2-1997, UL Listed, UL10C
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Backset
2 3/4 in
Locking/Unlocking Access - Inside
Keyway
Includes Core
Core Included
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function
Institutional, Utility
Trim Plate Shape
Round
Lockset Function ANSI Code
F87
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Keyway Type
Schlage C
Lockset Type
Mechanical
Lockset Handle Type
Knob
Strike Type
ASA, Square Corner
Features
Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty

Description

BA Design Institution Knob Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.