Shop CAL-ROYAL
See all product information
Create Account
Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # BA20-32D
- Zoro # G509480898
product price:Â
$
52.15
/ea
Key Features
Locking/Unlocking Access - Outside
Push Button
Mortise/Cylindrical
Cylindrical
Door Thickness - Minimum
1 3/8 in
Strike Type
ASA, Square Corner
Lockset Style
Rose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA20-32D
- Zoro #
- G509480898
- UPC #
- -
- Country of Origin
- China
- Locking/Unlocking Access - Outside
- Push Button
- Mortise/Cylindrical
- Cylindrical
- Strike Type
- ASA, Square Corner
- Lockset Style
- Rose
- Lockset Handle Type
- Knob
- Trim Plate Shape
- Round
- Locking/Unlocking Access - Inside
- Push Button
- Standards
- ANSI A156.2, UBC 7-2-1997, UL Listed, UL10C
- Visual Indicator Message
- No Message
- Backset
- 2 3/4 in
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Stainless Steel
- Latch Bolt/Dead Bolt
- Latch Bolt
- Item
- Door Knob Lockset
- Lockset Type
- Mechanical
- Ligature-Resistant
- Not Ligature-Resistant
- Lockset Function ANSI Code
- F76
- Application
- Commercial, Residential
- Keyway Type
- None
- Lockset Function
- Privacy, Bedroom
- UL Fire Rating
- UL10C
- Fire Rating
- 3 hr
- Features
- Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 4 7/8 in
- Strike Plate Width
- 1 1/4 in
- Fits Chest Size
- Concealed Screw Mounting, Long Spindle Hub Eliminates Hub Wobble, Meets the Buy American Act, Standard Duty
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Lip Length
- 1 1/4 in
Description
BA Design Privacy Knob Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.