Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # AG05-26D
  • Zoro # G909431483
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Strike Plate Lip Length
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AG05-26D
Zoro #
G909431483
UPC #
-
Country of Origin
Mexico
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
Yes
Includes Core
Core Included
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
Rose
Number of Pins
6
Hand Orientation
Non-Handed
Keyway Type
Schlage C
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Backset
2 3/4 in
Item
Door Lever Lockset
Trim Plate Shape
Round
Application
Apartments, Commercial and Public Buildings, For Offices, Hospitals, Hotel/Motel, Residential, Schools
Latch Bolt/Dead Bolt
Dead Latch
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, UL Listed
Locking/Unlocking Access - Outside
Keyway
Lockset Handle Type
Lever
Lockset Function
Storeroom
Fire Rating
3 hr
Features
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance
Strike Plate Width
1 1/4 in

Description

AG Design Storeroom Lever Lock

Ratings & reviews