Shop CAL-ROYAL

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # CGN00-26D
  • Zoro # G409481148

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Rose
Lockset Function ANSI Code
F109
Door Thickness - Maximum
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CGN00-26D
Zoro #
G409481148
UPC #
-
Country of Origin
Mexico
Backset
2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Rose
Lockset Function ANSI Code
F109
Lockset Function
Entrance, Office
Item
Door Lever Lockset
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Handle Type
Lever
Trim Plate Shape
Round
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Performance Grade
1
Includes Core
Core Included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Standards
ANSI/BHMA A156.2, UL Listed
ANSI Grade
1
Application
Apartments, Commercial and Public Buildings, Hospitals, Hotel/Motel, Offices, Residential, Schools
ADA Compliant
Yes
Keyway Type
Schlage C
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Strike Type
ASA
Features
Clutch Mechanism Fixed through Bolt Installation, Heavy Duty Cylindrical Lever sets, Thru-Bolted Assembly Through Door with Separate Spring Cage for each Lever

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Fits Chest Size
Clutch Mechanism Fixed through Bolt Installation, Heavy Duty Cylindrical Lever sets, Thru-Bolted Assembly Through Door with Separate Spring Cage for each Lever

Description

GN Design Clutch Entry Lever Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.