Shop CAL-ROYAL

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # CSL00-26D
  • Zoro # G109481066

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Lockset Function ANSI Code
F109
Strike Type
ASA
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
3 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL00-26D
Zoro #
G109481066
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Lockset Function ANSI Code
F109
Strike Type
ASA
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
3 hr
ADA Compliant
Yes
Lockset Handle Type
Lever
Keyway Type
Schlage C
ANSI/BHMA Finish
Satin Chromium-Plated
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Lockset Function
Entrance, Office
Lockset Style
Rose
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2, UL Listed
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Item
Door Lever Lockset
Application
Apartments, Commercial and Public Buildings, For Offices, Hospitals, Hotel/Motel, Residential, Schools
Latch Bolt/Dead Bolt
Latch Bolt
Number of Pins
6
Backset
2 3/4 in
Hand Orientation
Non-Handed
Features
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance

Description

SL Design Clutch Entry Lever Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.