Door Lever Lockset, 1 3/8-1 3/4" Thick
- Mfr # GN30-26D
- Zoro # G409481292
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Door Thickness - Maximum
1 3/4 in
Standards
ANSI/BHMA A156.2, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GN30-26D
- Zoro #
- G409481292
- UPC #
- -
- Country of Origin
- Mexico
- Locking/Unlocking Access - Outside
- Not Lockable
- Locking/Unlocking Access - Inside
- Not Lockable
- Latch Bolt/Dead Bolt
- Latch Bolt
- Standards
- ANSI/BHMA A156.2, UL Listed
- Lockset Function ANSI Code
- F75
- Mortise/Cylindrical
- Cylindrical
- Strike Type
- ASA
- Item
- Door Lever Lockset
- Performance Grade
- 1
- Keyway Type
- None
- Visual Indicator Message
- No Message
- ANSI Grade
- 1
- Trim Plate Shape
- Round
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Lockset Type
- Mechanical
- Application
- Apartments, Commercial and Public Buildings, Hospitals, Hotel/Motel, Offices, Residential, Schools
- Ligature-Resistant
- Not Ligature-Resistant
- Lockset Function
- Closet, Hall, Passage
- Lockset Style
- Rose
- ADA Compliant
- Yes
- Backset
- 2 3/4 in
- Hand Orientation
- Non-Handed
- Lockset Handle Type
- Lever
- Features
- Clutch Mechanism Fixed through Bolt Installation, Heavy Duty Cylindrical Lever sets, Thru-Bolted Assembly Through Door with Separate Spring Cage for each Lever
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Clutch Mechanism Fixed through Bolt Installation, Heavy Duty Cylindrical Lever sets, Thru-Bolted Assembly Through Door with Separate Spring Cage for each Lever
- Strike Plate Width
- 1 1/4 in
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Height
- 4 7/8 in
Description
GN Design Passage Lever Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.