Zoro Homepage

Axle Hub Nut Socket, 12 Pin, 1/2 in

  • Mfr # 83970

  • Zoro # G315364719


product price: $43.49
/ea

Key Features

For Use With
Rear Hubs on Ram 2019 and up 3500 dual rear wheel trucks, 4500, 5500 (D2, DD, DP) chassis cab trucks
Shape
Round
Features
1/2″ Female driver
1/2 in Female Driver
For use with ratchets, breaker bars and torque wrenches
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83970
Zoro #
G315364719
UPC #
047084839706
Country of Origin
China

Dimensions

Width
1/2 in
Socket Depth
1/2 in

Details

Item
Axle Hub Nut Socket,12 Pin,1/2 in
For Use With
Rear Hubs on Ram 2019 and up 3500 dual rear wheel trucks, 4500, 5500 (D2, DD, DP) chassis cab trucks
Shape
Round
Features
1/2″ Female driver
1/2 in Female Driver
For use with ratchets, breaker bars and torque wrenches
Material
Steel
Finish
Chemical Resistant
Remove and install
Rear axle retaining nuts
Color
Black

Description

Axle Hub Nut Socket,12 Pin,1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.