Zoro Homepage

Brake Line Bending Tool

  • Mfr # 76110

  • Zoro # G715379986


product price: $19.25
/ea

Key Features

For Use With
brake lines with a 3/16″ – 4.75MM maximum diameter
Bending Options
Two
Features
Two 90 degree bending width options
Hex Slot
15/64 in - 6 mm
Includes
15/64″ – 6MM hex slot for holding and bending brake lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76110
Zoro #
G715379986
UPC #
047084761106
Country of Origin
China

Details

Item
Brake Line Bending Tool
For Use With
brake lines with a 3/16″ – 4.75MM maximum diameter
Bending Options
Two
Features
Two 90 degree bending width options
Hex Slot
15/64 in - 6 mm
Includes
15/64″ – 6MM hex slot for holding and bending brake lines
Material
Steel
Color
Black
Finish
Coated with an anti-corrosion electrophoretic black paint

Description

Brake Line Bending Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.