Zoro Homepage

Deburring and Chamfer Tool Bit

  • Mfr # 49100

  • Zoro # G615832468


product price: $35.59
/ea

Key Features

Features
72 Degree deburring capacity; 3-HSS blades
Dia. (In.)
3/4 in
For Use With
Damaged bolts and fasteners
Shape
Round
Tip Angle
72°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49100
Zoro #
G615832468
UPC #
047084491003
Country of Origin
China

Dimensions

Dia. (In.)
3/4 in
Depth
1/4 in

Details

Item
Deburring and Chamfer Tool Bit
Features
72 Degree deburring capacity; 3-HSS blades
For Use With
Damaged bolts and fasteners
Shape
Round
Tip Angle
72°
Blades
3
For use on
Threads from 1/4 in to 3/4 in Diameter
Color
Black; Chrome
Material
Steel

Description

Deburring and Chamfer Tool Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.