Zoro Homepage

Digital Tire Gauge w/Pen Light, 2 in 1

  • Mfr # 85110

  • Zoro # G916091274


product price: $50.29
/ea

Key Features

Pressure Range
3-150 PSI
Color
Blue; Black
Magnets
Two
2 Light Modes
90LM; 180LM
Includes
36″ type-C USB charging cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85110
Zoro #
G916091274
UPC #
047084851104
Country of Origin
China

Details

Item
Digital Tire Gauge w/Pen Light,2 in 1
Pressure Range
3-150 PSI
Color
Blue; Black
Magnets
Two
2 Light Modes
90LM; 180LM
Includes
36″ type-C USB charging cable
Material
Plastic

Description

Digital Tire Gauge w/Pen Light,2 in 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.