Zoro Homepage

Ford Diesel Injector Socket Set, 6.7 L

  • Mfr # 39650

  • Zoro # G116091401


product price: $38.15
/ea

Key Features

Shape
Tapered End
Color
Black
Drive Size
3/8 in
Length
17 mm
Includes
Cutaway slot and tapered end in sockets allows for electrical connection clearance without damage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39650
Zoro #
G116091401
UPC #
047084396506
Country of Origin
China

Dimensions

Drive Size
3/8 in
Length
17 mm
Width
3/8 in

Details

Item
Ford Diesel Injector Socket Set,6.7 L
Shape
Tapered End
Color
Black
Includes
Cutaway slot and tapered end in sockets allows for electrical connection clearance without damage
Material
Steel

Description

Ford Diesel Injector Socket Set,6.7 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.