
Injector Line Flex Head Crowfoot Wrench
Mfr # 39660
Zoro # G316082667
product price: $72.19
/eaKey Features
Features
6PT Crows foot socket prevents fastener round-off; Flex head function allow user to apply leverage and access at any desired angle
Includes
16mm, 17mm, 18mm &19mm flex head sockets come with 1/2″ Dr.
Shape
Flex Head
Head Shape
Flex
For Use With
Most diesel engines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39660
Zoro #
G316082667
UPC #
047084396605
Country of Origin
China
Dimensions
Socket Size
6PT
Width (In.)
16 mm; 17 mm; 18 mm; 19 mm
Details
Item
Injector Line Flex Head Crowfoot Wrench
Features
6PT Crows foot socket prevents fastener round-off; Flex head function allow user to apply leverage and access at any desired angle
Includes
16mm, 17mm, 18mm &19mm flex head sockets come with 1/2″ Dr.
Shape
Flex Head
Head Shape
Flex
For Use With
Most diesel engines
Color
Black
Material
Plastic
16mm, 17mm, 18mm &19mm flex head sockets
1/2″ Dr.
12mm & 14mm flex head sockets
3/8″ Dr.
Description
Injector Line Flex Head Crowfoot Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.