Zoro Homepage

Multi-Purpase Fluid Extractor, 1.5 L

  • Mfr # 85630

  • Zoro # G416307646


product price: $48.15
/ea

Key Features

Scale
Dual Measurement
Color
Blue; Black; Clear
Syringes
Reusable and washable
Material
Plastic
Capacity
1.5 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85630
Zoro #
G416307646
UPC #
047084856307
Country of Origin
China

Details

Item
Multi-Purpase Fluid Extractor,1.5 L
Scale
Dual Measurement
Color
Blue; Black; Clear
Syringes
Reusable and washable
Material
Plastic
Capacity
1.5 L
For Use With
Brake, steering, and other fluids, including anti-freeze
Features
Dual measurement scale on tube determines fluid levels easily; Wahsable Syringes
Quick Connect Extension Tubes
2
Shape
Round
Includes
Two quick connect extension tubes for hard to reach areas and deep fluid reservoirs

Description

Multi-Purpase Fluid Extractor,1.5 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.