
Multi-Purpose Fluid Extractor Kit, 7 Oz
Mfr # 85610
Zoro # G216307648
product price: $18.79
/eaKey Features
For Use With
Brake, steering, and other fluids, including anti-freeze
Syringes
Reusable and washable
Includes
Two quick connect extension tubes for hard to reach areas and deep fluid reservoirs
Shape
Round
Scale
Dual Measurement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85610
Zoro #
G216307648
UPC #
047084856109
Country of Origin
China
Details
Item
Multi-Purpose Fluid Extractor Kit,7 Oz
For Use With
Brake, steering, and other fluids, including anti-freeze
Syringes
Reusable and washable
Includes
Two quick connect extension tubes for hard to reach areas and deep fluid reservoirs
Shape
Round
Scale
Dual Measurement
Capacity
7 oz
Quick Connect Extension Tubes
2
Material
Plastic
Color
Black; Blue; Clear
Features
Dual measurement scale on tube determines fluid levels easily; Wahsable Syringes
Description
Multi-Purpose Fluid Extractor Kit,7 Oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.