Zoro Homepage

Back Probe Master Set, 12 Pieces

  • Mfr # 61500

  • Zoro # G109994979


product price: $26.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500
Zoro #
G109994979
UPC #
47084615003
Country of Origin
China

Description

The 12PC Electrical back probe set allows easy access to electrical circuits from the back side of connectors. Designed for repair diagnostic troubleshooting, automotive testing, voltage and amperage testing while connector is plugged in. Includes two new flexible back probes that can be bent or angled in all positions without damaging the soft pvc sleeve and a 30 volt testing capacity. Set also includes two curved back probes with a 25 volt or 10 AMP test rating. All back probes are compatible with a standard 4MM plug. Allows easy access to electrical circuts from the back side of connectors. Compatible with standard 4MM plugs. Easy access to check voltage or amperage while connector is plugged in. New and improved flexible backprobes for testing up to 30 volts. 2 curved back probes with 25 volt or 10 AMP rating. 4MM standard banana male plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.