Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Cal-Van Tools Cal-Van Tools CAL-75902 15 mm Tube Bend Mirror Adapters - Pack of 2 CAL-75902

Cal-Van Tools CAL-75902 15 mm Tube Bend Mirror Adapters - Pack of 2 (Discontinued)

  • Mfr # CAL-75902
  • Zoro # G304088015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAL-75902
Zoro #
G304088015
UPC #
47084759028
Country of Origin
China

Description

Features
  • Adapters used to mirror or match line runs for duplication of blends
  • Allows users to precisely match proper angle and point on the run to make bends
  • For steel, cooper and plastic coated brake line with 3/16" or 1/4"
  • 3/16 to 1/4 tubing
  • 2 Pack
Specifications
  • Tube Bend Size: 15 mm
  • Weight: 0.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.