Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrician Scissors, Multi-Angle, 6.75in

  • Mfr # 55203

  • Zoro # G309986514


product price: $35.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55203
Zoro #
G309986514
UPC #
47084552032
Country of Origin
Taiwan, Province of China

Description

The 55203 6.75in Multi Grip Electrician Scissors, are professional-grade electricians scissors that provide fit, form and function for any automotive electrical job. Allows user to easily cut through wire, cables, ties, tape and loom. High Hardness, precision blades. Cuts up to 12AWG aluminum/copper wire. Also cuts cable ties, tape and wire looms. Integrated cable cutter, cuts soft cable up to 00 2/0 AWG. Full Tang, stainless steel frame with anti-slip handles. Built in stripper and crimper. Plastic Sheath with belt clip for safe storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.